Close
Filters
Search

Mounting tape Power

Article No. 894909025
Assembly tape, Power POWER-TRANSP-25MM
€27.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
All-purpose double-sided, highly adhesive tape for indoor and out-door use.
 
Extremely high and long-lasting adhesive strength
 
Per running metre, holds up to:
 
•     8 kg/25 mm width
•     6 kg/19 mm width
•     4 kg/12 mm width
 
Invisible connections possible
 
•     Optimum design without any unappealing holes, screws, rivets etc.
•     Material is not weakened by drilling, riveting etc.
 
2 in 1: connects and seals in a single step
 
•     Immediate, stress-free bonding
•     Provides vibration and shock-absorbing effect
•     Prevents rust formation
 
Very good moisture and UV resistance for possible use outdoors or in damp rooms.
All-purpose double-sided, highly adhesive tape for indoor and out-door use.
 
Extremely high and long-lasting adhesive strength
 
Per running metre, holds up to:
 
•     8 kg/25 mm width
•     6 kg/19 mm width
•     4 kg/12 mm width
 
Invisible connections possible
 
•     Optimum design without any unappealing holes, screws, rivets etc.
•     Material is not weakened by drilling, riveting etc.
 
2 in 1: connects and seals in a single step
 
•     Immediate, stress-free bonding
•     Provides vibration and shock-absorbing effect
•     Prevents rust formation
 
Very good moisture and UV resistance for possible use outdoors or in damp rooms.
Products specifications
Adhesive base Acrylate
Colour Transparent
Roll width 25 mm
Length of roll 10 m
Thickness 1 mm
Products specifications
Adhesive base Acrylate
Colour Transparent
Roll width 25 mm
Length of roll 10 m
Thickness 1 mm
Related Product
Close