Close
Filters
Search

Double-sided adhesive tape STRONG

Article No. 0894601
ADHTPE-DB-STRONG-50MMX25M Art.-no. 0894601 | EAN 4024835942980
€12.63 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Highly adhesive tape with fabric backing

Excellent adhesive force

Outstanding adhesion, even to rough substrates. Also suitable for difficult bonding situations, e.g. PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.

Can be removed by hand

Tape can be applied quickly and easily.

Fabric backing

The tape adapts very well to the surface, even uneven surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly adhesive tape with fabric backing

Excellent adhesive force

Outstanding adhesion, even to rough substrates. Also suitable for difficult bonding situations, e.g. PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.

Can be removed by hand

Tape can be applied quickly and easily.

Fabric backing

The tape adapts very well to the surface, even uneven surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Laying carpets, bonding on stairs, fixing and bonding various materials in the construction, furniture and textile industries

Instructions
  • The surfaces to be adhered must be dry and free from dust, grease and silicone

  • To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered

  • With sensitive surfaces and porous substrates (e.g. wood, natural stone), please carry out preliminary tests.

  • In cases where plastics containing softener additives are to be adhered, the softeners may change the adhesive layer. This impairs the strength of the adhesive

  • The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight

  • With sensitive surfaces (e.g. galvanised, powder coated, anodised) and porous substrates (e.g. wood, natural stone), please carry out preliminary tests)
Products specifications
Backing material Rayon fabric
Adhesive base Rubber hotmelt
Colour White (base material)
Roll width 50 mm
Length of roll 25 m
Thickness 0.22 mm
Min./max. processing temperature 15 to 30 °C
Ultraviolet resistance Limited
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Backing material Rayon fabric
Adhesive base Rubber hotmelt
Colour White (base material)
Roll width 50 mm
Length of roll 25 m
Thickness 0.22 mm
Min./max. processing temperature 15 to 30 °C
Ultraviolet resistance Limited
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
Close