Adhesive Tapes
>
Adhesive tapes, assembly
>
Fastening tape, double-sided
>
Assembly adhesive, specialised
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€11.00 inc. VAT
Ultraviolet resistance
Limited (1)
Roll width
50 mm (1)
Min__max_ processing temperature
15 to 30 °C (1)
Length of roll
25 m (1)
Backing material
Rayon fabric (1)
Colour
White (base material) (1)
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (1)
Thickness
0.22 mm (1)
Adhesive base
Rubber hotmelt (1)
Packaging Unit
1 (1)
5 (1)
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
Interior lining clip Type 2
Road marker
1/2" socket wrench insert
1/4-inch socket wrench insert
Cable lubricant
Sealing ring
Popular tags
construction
offer
set
triple
vacuum
Assembly adhesive, specialised
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
0894601
Double-sided adhesive tape STRONG
ADHTPE-DB-STRONG-50MMX25M Art.-no. 0894601 | EAN 4024835942980
€12.63 inc. VAT