Close
Filters
Search

Axle stand with quick-adjustment feature

Article No. 06918506
Axle stand variably adjustable AXLSTAND-ADJ-1PAIR-(390-605)-6T
€193.52 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal for securing and supporting heavy loads
  • Robust axle stand made of solid steel
  • Great stability
  • Multi-stage quick-release lever
Notice

Always sold in pairs

Ideal for securing and supporting heavy loads
  • Robust axle stand made of solid steel
  • Great stability
  • Multi-stage quick-release lever
Notice

Always sold in pairs

Products specifications
Load capacity 6000 kg
Min. height 390 mm
Max. height 605 mm
Material Steel
Colour Black<br>Red
Surface area width 245 mm
Surface area length 285 mm
Product weight (per item) 12.500 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Operation manual 1

Products specifications
Load capacity 6000 kg
Min. height 390 mm
Max. height 605 mm
Material Steel
Colour Black<br>Red
Surface area width 245 mm
Surface area length 285 mm
Product weight (per item) 12.500 kg
Close