Close
Filters
Search

Axle stand with quick-adjustment feature

Article No. 069185012
Axle stand variably adjustable AXLSTAND-ADJ-1PAIR-(495-720)-12T
€288.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for securing and supporting heavy loads
  • Robust axle stand made of solid steel
  • Great stability
  • Multi-stage quick-release lever
Notice

Always sold in pairs

Ideal for securing and supporting heavy loads
  • Robust axle stand made of solid steel
  • Great stability
  • Multi-stage quick-release lever
Notice

Always sold in pairs

Products specifications
Load capacity 12000 kg
Min. height 495 mm
Max. height 720 mm
Material Steel
Colour Black<br>Red
Surface area width 290 mm
Surface area length 330 mm
Product weight (per item) 28600 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Operation manual 1

Products specifications
Load capacity 12000 kg
Min. height 495 mm
Max. height 720 mm
Material Steel
Colour Black<br>Red
Surface area width 290 mm
Surface area length 330 mm
Product weight (per item) 28600 g
Close