Workplace Equipment
>
Assembly aids
Assembly aids
Axle stand
Refine
Load more results...
×
Price Range
Min:€70.00 inc. VAT
Max:€261.00 inc. VAT
Surface area length
109 cm (1)
205 mm (1)
285 mm (1)
330 mm (1)
Min_ height
285 mm (1)
390 mm (1)
495 mm (1)
62 cm (1)
Colour
Black<br>Red (4)
Surface area width
180 mm (1)
245 mm (1)
290 mm (1)
6.9 cm (1)
Load capacity
12000 kg (1)
3000 kg (1)
580 kg (1)
6000 kg (1)
Max_ height
425 mm (1)
605 mm (1)
720 mm (1)
82 cm (1)
Material
Steel (3)
Aluminium (1)
Product weight _per item_
12.500 kg (1)
28600 g (1)
6.500 kg (1)
9300 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
TX bit
Compression spring
Hexagonal bolt
Thread lock MEGA
Hexagon socket bit
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Assembly aids
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
06918503
Axle stand with quick-adjustment feature
Axle stand variably adjustable AXLSTAND-ADJ-1PAIR-(285-425)-3T
€82.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06918506
Axle stand with quick-adjustment feature
Axle stand variably adjustable AXLSTAND-ADJ-1PAIR-(390-605)-6T
€193.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069185012
Axle stand with quick-adjustment feature
Axle stand variably adjustable AXLSTAND-ADJ-1PAIR-(495-720)-12T
€288.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0691850500
Universal support stand
Axle stand with variable height adjustment AXLSTAND-HADJ-BLACK(62-82CM)-1PAIR
€307.70 inc. VAT