Furniture fittings
>
Furniture handles
>
Furniture handle standard
>
Furniture bar handle, stainless steel
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€12.00 inc. VAT
Thread diameter
4 mm (2)
Thread length _metric thread_
10 mm (1)
8 mm (1)
Height _H_
32 mm (1)
32.5 mm (1)
Thread type
Metric thread (2)
Surface structure
Brushed (2)
Length _l_
192 mm (1)
220 mm (1)
Diameter _D_
10 mm (1)
12 mm (1)
Dimension between axes _A_
128 mm (1)
160 mm (1)
Material
Stainless steel A2 (2)
Packaging Unit
10 (2)
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
WÜPOFAST® burnished Particle board screw
INTERNAL LENS FOR STELLA WELDING HELMET
Hexagon nut with clamping piece (non-metal insert) A2
SAFETY SHOE S1P HEILBRONN
Circlip for bore hole Standard design, shape J
Flat washer for hexagon bolts and nuts
Popular tags
construction
offer
set
triple
vacuum
Furniture bar handle, stainless steel
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
0685237421
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-10X128MM
€13.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685237503
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-12X160MM
€9.78 inc. VAT