Close
Filters
Search

Bar handle

Article No. 0685237550
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns HNDL-ROD-A2-12X184MM
€10.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For standard kitchen dimensions
  • The handles have the same look and gaps for all standard kitchen dimensions.
  • Drilling gaps = cabinet edge to central handle borehole: 58 mm

Specified dimensions not binding. Subject to technical changes!

For standard kitchen dimensions
  • The handles have the same look and gaps for all standard kitchen dimensions.
  • Drilling gaps = cabinet edge to central handle borehole: 58 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Stainless steel A2
Surface structure Brushed
Length (l) 244 mm
Height (H) 32.5 mm
Diameter (D) 12 mm
Dimension between axes (A) 184 mm
Suitable for body width 300 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 8 mm
Products specifications
Material Stainless steel A2
Surface structure Brushed
Length (l) 244 mm
Height (H) 32.5 mm
Diameter (D) 12 mm
Dimension between axes (A) 184 mm
Suitable for body width 300 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 8 mm
Close