Furniture fittings
>
Furniture handles
>
Furniture handle standard
>
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€9.00 inc. VAT
Thread diameter
4 mm (1)
Thread length _metric thread_
8 mm (1)
Height _H_
32.5 mm (1)
Thread type
Metric thread (1)
Surface structure
Brushed (1)
Length _l_
244 mm (1)
Diameter _D_
12 mm (1)
Dimension between axes _A_
184 mm (1)
Suitable for body width
300 mm (1)
Material
Stainless steel A2 (1)
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
STREIF GREY HIGH S7 SR FO
HOOK HI-VIS SOFTSHELL JACKET
Two-hand angle grinder EWS 24-230
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Countersunk screw with hexagon socket, galvanised
Popular tags
construction
offer
set
triple
vacuum
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns
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
0685237550
Bar handle
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns HNDL-ROD-A2-12X184MM
€10.62 inc. VAT