Close
Filters
Search

Battery-powered angle grinder EWS 28-A

Article No. 07002374
Cordless angle grinder EWS-28-A, 125 mm disc ANGLGRIND-CORDL-(EWS 28-A/125MM)-3,0AH MASTER
€1,123.36 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

One-handed operation possible

Even work in hard-to-reach areas.

Overload and restart protection

Minimises the risk of user injury and damage to the machine.

Tool-free and fast disc change

Spindle lock and Fixtec quick-clamping nut

Suitable for ∅ 125 mm discs

Warranty
2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
 
2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

One-handed operation possible

Even work in hard-to-reach areas.

Overload and restart protection

Minimises the risk of user injury and damage to the machine.

Tool-free and fast disc change

Spindle lock and Fixtec quick-clamping nut

Suitable for ∅ 125 mm discs

Warranty
2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
 
2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Products specifications
Type description EWS 28-A
Nominal Voltage 28 V/DC
Thread type x spindle-thread diameter M14
Max. idle speed 9000 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.8 kg
Included in delivery 2 x 3.0 Ah batteries; with additional accessories
Power output 500 W
Rechargeable battery/battery capacity 3 Ah
Products specifications
Type description EWS 28-A
Nominal Voltage 28 V/DC
Thread type x spindle-thread diameter M14
Max. idle speed 9000 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.8 kg
Included in delivery 2 x 3.0 Ah batteries; with additional accessories
Power output 500 W
Rechargeable battery/battery capacity 3 Ah
Close