Close
Filters
Search

Battery-powered angle grinder EWS 28-A

Article No. 070023704
Cordless angle grinder EWS-28-A, 125 mm disc ANGLGRIND-CORDL-(WO.BTRY)-(EWS28-A125MM) MASTER
€695.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

One-handed operation possible

Even work in hard-to-reach areas.

Overload and restart protection

Minimises the risk of user injury and damage to the machine.

Tool-free and fast disc change

Spindle lock and Fixtec quick-clamping nut

Suitable for ∅ 125 mm discs

2 Years WÜRTH MASTERPLUS Warranty for wear damage and batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

One-handed operation possible

Even work in hard-to-reach areas.

Overload and restart protection

Minimises the risk of user injury and damage to the machine.

Tool-free and fast disc change

Spindle lock and Fixtec quick-clamping nut

Suitable for ∅ 125 mm discs

2 Years WÜRTH MASTERPLUS Warranty for wear damage and batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description EWS 28-A
Nominal Voltage 28 V/DC
Thread type x spindle-thread diameter M14
Max. idle speed 9000 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.8 kg
Included in delivery Batteries not included; with additional accessories
Power output 500 W
Products specifications
Type description EWS 28-A
Nominal Voltage 28 V/DC
Thread type x spindle-thread diameter M14
Max. idle speed 9000 rpm
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.8 kg
Included in delivery Batteries not included; with additional accessories
Power output 500 W
Related Product
Close