Close
Filters
Search

Battery-powered hand-held circular saw HKS 28-A

Article No. 070022701
Cordless hand-held circular saw, HKS 28-A CRCLSAW-CORDL-(WO.BTRY)-(HKS28-A) MASTER HKS 28-A
€882.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful battery-powered hand-held circular saw with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Reduced risk of injury

With the motor brake, saw blade stops shortly after switch-off.

Easy handling

Light aluminium base plate

Simple, fast saw blade changes

Spindle lock

Low energy consumption

The extremely thin saw blade supplied consumes less energy per cut, ensuring longer working times per battery change

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Powerful battery-powered hand-held circular saw with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Reduced risk of injury

With the motor brake, saw blade stops shortly after switch-off.

Easy handling

Light aluminium base plate

Simple, fast saw blade changes

Spindle lock

Low energy consumption

The extremely thin saw blade supplied consumes less energy per cut, ensuring longer working times per battery change

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage 28 V/DC
Max. idle speed 4200 U/min(rpm)
Suitable for bore diameter 15.87 mm
Saw blade diameter 165 mm
Max. cutting depth at 90 degrees 54 mm
Weight of machine with rechargeable battery 4.3 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Products specifications
Nominal Voltage 28 V/DC
Max. idle speed 4200 U/min(rpm)
Suitable for bore diameter 15.87 mm
Saw blade diameter 165 mm
Max. cutting depth at 90 degrees 54 mm
Weight of machine with rechargeable battery 4.3 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Related Product
Close