Close
Filters
Search

Battery-powered impact drill driver BS 28-A combi

Article No. 07006473
Cordless impact drill driver, BS 28-A combination IMPDRLDRIV-CORDL-(BS28-A COMBI)-2X3AH MASTER
€1,121.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.

Additional impact mode

For impact drilling in stone and masonry

Ideal for applications involving high torque

Improved, more powerful motor

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Overload protection

Minimises the risk of overload damage to machine or battery.

Long shelf life and optimal power transmission

High-quality 2-speed planetary gear unit with aluminium housing

Tool-free drill bit change

Quick-action drill chuck with spindle lock and low-wear carbide inserts

Gives all the light you need when working

LED lighting

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.

Additional impact mode

For impact drilling in stone and masonry

Ideal for applications involving high torque

Improved, more powerful motor

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Overload protection

Minimises the risk of overload damage to machine or battery.

Long shelf life and optimal power transmission

High-quality 2-speed planetary gear unit with aluminium housing

Tool-free drill bit change

Quick-action drill chuck with spindle lock and low-wear carbide inserts

Gives all the light you need when working

LED lighting

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage 28 V/DC
Max. torque hard/soft 90 / 55 Nm
Max. impact rate 28800 U/min(rpm)
Min./max. drill chuck span width 1.5-13 mm
Weight of machine with rechargeable battery 3.1 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 3 Ah
Max. drilling diameter in softwood 50 mm
Max. drilling diameter in steel 16 mm
Max. screw diameter 10 mm
Length 250 mm
Height 270 mm
Products specifications
Nominal Voltage 28 V/DC
Max. torque hard/soft 90 / 55 Nm
Max. impact rate 28800 U/min(rpm)
Min./max. drill chuck span width 1.5-13 mm
Weight of machine with rechargeable battery 3.1 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 3 Ah
Max. drilling diameter in softwood 50 mm
Max. drilling diameter in steel 16 mm
Max. screw diameter 10 mm
Length 250 mm
Height 270 mm
Close