Cordless machines
>
Drills and screwdrvr, cordless
>
Impact drill driver, cordless
Impact drill driver, cordless
Cordless impact drill driver ABS 18 POWER COMBI
Refine
Load more results...
×
Price Range
Min:€318.00 inc. VAT
Max:€319.00 inc. VAT
Height
260 mm (1)
Included in delivery
Batteries not included; additional accessories not included (1)
Min__max_ drill chuck span width
1.5-13 mm (1)
Idle speed 1st_2nd gear min__max_
0-550 / 0-2000 rpm (1)
Max_ drilling diameter in steel
13 mm (1)
Max_ impact rate
32000 rpm (1)
Length
215 mm (1)
Nominal Voltage
18 V/DC (1)
Number of rechargeable batteries_batteries
0 PCS (1)
Weight of machine with rechargeable battery
2.3 kg (1)
Rechargeable battery_battery capacity
0 Ah (1)
Max_ screw diameter
12 mm (1)
Max_ torque hard_soft
140 / 60 Nm (1)
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
Impact drill driver, cordless
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
5701405000
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE®
Cordless impact drill driver ABS 18 POWER COMBI IMPDRLDRIV-(ABS 18 POWER COMBI)-BOX MASTER M-CUBE
€375.38 inc. VAT