Close
Filters
Search

Battery-powered jigsaw STP 12-A

Article No. 57001142
Cordless jigsaw STP 12-A JIGSAW-CORDL-(STP 12-A)-2X2,0AH
€365.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Very compact and useful 12 V jigsaw with 3-stage oscillation and very good curve-negotiating properties. Ideal for sawing through wood, aluminium and steel. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Easy and effortless work

Compact, lightweight and ergonomic shape

Improved sliding properties and protection of delicate surfaces

Robust aluminium footplate with plastic sole

Saw blades can be changed quickly without the need for tools

with quick-change saw blade mount

Gives all the light you need when working.

LED light

Li-ion battery packs

Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very compact and useful 12 V jigsaw with 3-stage oscillation and very good curve-negotiating properties. Ideal for sawing through wood, aluminium and steel. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Easy and effortless work

Compact, lightweight and ergonomic shape

Improved sliding properties and protection of delicate surfaces

Robust aluminium footplate with plastic sole

Saw blades can be changed quickly without the need for tools

with quick-change saw blade mount

Gives all the light you need when working.

LED light

Li-ion battery packs

Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 12 V/DC
Min./max. idle stroke speed 1500-2800 U/min(rpm)
Stroke length 18 mm
Max. mitre angle 45 Degree
Tool holding device Quick-change holder
Max. cutting depth in wood 70 mm
Max. cutting depth in aluminium 3 mm
Weight of machine with rechargeable battery 1.5 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Products specifications
Nominal Voltage 12 V/DC
Min./max. idle stroke speed 1500-2800 U/min(rpm)
Stroke length 18 mm
Max. mitre angle 45 Degree
Tool holding device Quick-change holder
Max. cutting depth in wood 70 mm
Max. cutting depth in aluminium 3 mm
Weight of machine with rechargeable battery 1.5 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Close