Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, bitumen
>
Bitumen tape with lamination
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€25.00 inc. VAT
Ultraviolet resistance
Yes (1)
Width
100 mm (1)
Min__max_ processing temperature
5 to 45 °C (1)
Building material class
B2 - Normally inflammable (1)
Backing material
Aluminium composite foil (1)
Resistance against
Water<br>Weather (1)
Length
10 m (1)
Chemical basis
Bitumen sealing compound (1)
Colour
Aluminium (base material) (1)
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (1)
Min__max_ temperature resistance
-40 to 80 °C (1)
Version
With lamination (1)
Building material class conditions
in accordance with DIN 4102 (1)
Total thickness
1.5 mm (1)
Packaging Unit
1 (1)
3 (1)
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
O-ring, imperial
Sweat band
Throttle valve cleaner
Staple Type 80
Interior lining clip Type 2
Road marker
Popular tags
construction
offer
set
triple
vacuum
Bitumen tape with lamination
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
0875610100
Bitumen tape
Bitumen tape with lamination SEALTPE-BITU-ALULAMINATION-100MMX10M
€29.50 inc. VAT