Close
Search

Blade connector

Article No. 05585019
Blade connector TABCON-(PL)-6,3X0,8-(1,5-2,5SMM)
€7.14 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Diameter of hole 1.65 mm
Material Brass
Surface Bare
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Diameter of hole 1.65 mm
Material Brass
Surface Bare
Min. wire cross section 1.5 mm²
Max. wire cross section 2.5 mm²
Close