Vehicle electrics
>
Cable connector, insulated
>
Blade connector, insulated
Blade connector, insulated
Blade connector
Branch connector, detachable
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1 mm² (6)
1.5-2.5 mm² (6)
4-6 mm² (3)
0.5-0.75 mm² (1)
0.5-1.0 mm² (1)
0.5-1.5 mm² (1)
0.75-2.5 mm² (1)
4.0-6.0 mm² (1)
2 More
Number of locking lugs
1 PCS (5)
Diameter of hole
1.65 mm (4)
1.2 mm (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Max_ nominal voltage
600 V/AC (7)
300 V/DC (3)
Min_ wire cross section
0.5 mm² (3)
1.5 mm² (3)
4 mm² (1)
4.0 mm² (1)
Silicone_free
No (7)
Surface
Tin plated (6)
Tin-plated (4)
Bare (3)
Plain (1)
Silver-plated (1)
Colour
Red (6)
Blue (4)
Yellow (3)
Min__max_ temperature conditions
-10 to 75 °C (7)
-55 to 125 °C (3)
Halogen_free
No (7)
Min_ shrinkage temperature
300 °C (3)
Insulating material
PVC (7)
Version
Unsealed (8)
Wire cross section
4 mm² (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (13)
2.8 x 0.8 mm (2)
4.8 x 0.8 mm (2)
2.8 x 0.5 mm (1)
Max_ temperature conditions
105 °C (3)
Max_ wire cross section
2.5 mm² (3)
1 mm² (2)
1.0 mm² (1)
6 mm² (1)
6.0 mm² (1)
Material
Brass (8)
Copper (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (20)
100 (20)
50 (6)
300 (3)
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
Brake pipe nipple, type E
BLACK-NYLON-POLYAMIDE-BUTTON
Sound-absorbing lining
POLYESTER RAIN SUITS
1/4" connector
QUICK-ACTION SERVICE COUPLING
Popular tags
construction
offer
set
triple
vacuum
Blade connector, insulated
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
05585054
Blade connector
Blade connector TABCON-DTN-(PL)-6,3X0,8-(1,5-2,5SMM)
€11.03 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589391
Crimp cable lug, blade connector
Blade connector TABCON-RED-4,8X0,8MM
€12.33 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589392
Crimp cable lug, blade connector
Blade connector TABCON-BLUE-4,8X0,8MM
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589454
Crimp cable lug, blade connector
Blade connector TABCON-YELLOW-6,3X0,8MM
€17.11 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589751
Crimp cable lug, blade connector
Blade connector TABCON-RED-2,8X0,8MM
€22.18 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589441
Crimp cable lug, blade connector
Blade connector TABCON-RED-6,3X0,8MM
€15.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589452
Crimp cable lug, blade connector
Blade connector TABCON-BLUE-6,3X0,8MM
€11.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05585135
Blade connector
Blade connector TABCON-(PL)-6,3X0,8-(0,5-1,0SMM)
€17.91 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05585144
Blade connector
Blade connector TABCON-(PL)-2,8X0,8-(0,5-1,0SMM)
€7.79 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589731
Crimp cable lug, blade connector
Blade connector TABCON-RED-2,8X0,5MM
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05589918
Blade connector
Blade connector TABCON-DTN-(SN)-6,3X0,8-(1,5-2,5SMM)
€8.97 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589934
Blade connector
Blade connector TABCON-DTN-(AG)-6,3X0,8-(4,0-6,0SMM)
€19.47 inc. VAT
price per 100 PCS
1
2