Close
Filters
Search

Blade connector

Article No. 05585144
Blade connector TABCON-(PL)-2,8X0,8-(0,5-1,0SMM)
€7.79 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Diameter of hole 1.2 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Diameter of hole 1.2 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1 mm²
Close