Close
Filters
Search

Blade connector

Article No. 05589934
Blade connector TABCON-DTN-(AG)-6,3X0,8-(4,0-6,0SMM)
€19.47 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 4-6 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Silver-plated
Min. wire cross section 4 mm²
Max. wire cross section 6 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 4-6 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Brass
Surface Silver-plated
Min. wire cross section 4 mm²
Max. wire cross section 6 mm²
Close