Close
Search

Blade receptacle

Article No. 05589923
Push connector PSHCON-(SN)-2,8X0,8-(0,5-1,0SMM)
€8.44 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²
Close