Close
Filters
Search

Blade receptacle

Article No. 055860321
Push connector PSHCON-DTN-(PL)-2,8X0,5-(1,0-1,5)
€10.38 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.0-1.5 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.5 mm
Number of locking lugs 1 PCS
Material Brass
Surface Plain
Min. wire cross section 1.0 mm²
Max. wire cross section 1.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.0-1.5 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.5 mm
Number of locking lugs 1 PCS
Material Brass
Surface Plain
Min. wire cross section 1.0 mm²
Max. wire cross section 1.5 mm²
Close