Close
Filters
Search

Blade receptacle

Article No. 05585029
Push connector PSHCON-(PL)-2,8X0,5-(0,5-1,0SMM)
€5.31 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.5 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Nominal size of flat plug/push connector/blade connector 2.8 x 0.5 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²
Close