Close
Filters
Search

Blind rivet, open, with break mandrel and flat head

Article No. 514153210
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(5,0-7,0)-3,2X10
€25.96 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
ISO 15977, flat head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Tensile forces and shear forces in line with ISO 15977 class L
ISO 15977, flat head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Tensile forces and shear forces in line with ISO 15977 class L
Products specifications
Nominal diameter x length (d1 x l1) 3.2 x 10 mm
Min./max. grip range 5.0-7.0 mm
Head diameter (dk) 6.7 mm
Head height (k1) 1.3 mm
Min./max. drill hole diameter 3.3-3.4 mm
Shear-fracture load 500 N
Tensile fracture load 700 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Zinc plated
Standards ISO 15977
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter x length (d1 x l1) 3.2 x 10 mm
Min./max. grip range 5.0-7.0 mm
Head diameter (dk) 6.7 mm
Head height (k1) 1.3 mm
Min./max. drill hole diameter 3.3-3.4 mm
Shear-fracture load 500 N
Tensile fracture load 700 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Zinc plated
Standards ISO 15977
RoHS-compliant Yes
Close