Rivets
>
Blind rivets
>
Blind rivet dome head
Blind rivet dome head
ISO 15977-L flat head aluminium/steel zinc plated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
3.3-3.4 mm (2)
4.1-4.2 mm (2)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Standards
ISO 15977 (4)
Material of the sleeve
Aluminium (4)
RoHS_compliant
Yes (4)
Material of the mandrel
Steel (4)
Tensile fracture load
1200 N (2)
700 N (2)
Surface of the sleeve
Plain (4)
Min__max_ grip range
11.0-13.0 mm (1)
3.0-5.0 mm (1)
5.0-7.0 mm (1)
6.5-8.5 mm (1)
Surface of the mandrel
Zinc plated (4)
Shear_fracture load
500 N (2)
850 N (2)
Packaging Unit
1 (4)
100 (4)
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
Precision screwdriver, Philips PH
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Blind rivet dome head
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
514154012
Blind rivet, open, with break mandrel and flat head
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(6,5-8,5)-4,0X12
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
51415408
Blind rivet, open, with break mandrel and flat head
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(3,0-5,0)-4,0X8
€2.95 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
514153216
Blind rivet, open, with break mandrel and flat head
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(11,0-13,0)-3,2X16
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
514153210
Blind rivet, open, with break mandrel and flat head
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(5,0-7,0)-3,2X10
€25.96 inc. VAT
price per 1000 PCS