Close
Filters
Search

Blind rivet, open, with break mandrel and flat head

Article No. 514154012
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(6,5-8,5)-4,0X12
€3.54 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
ISO 15977, flat head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Tensile forces and shear forces in line with ISO 15977 class L
ISO 15977, flat head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Tensile forces and shear forces in line with ISO 15977 class L
Products specifications
Nominal diameter x length (d1 x l1) 4.0 x 12 mm
Min./max. grip range 6.5-8.5 mm
Head diameter (dk) 8.4 mm
Head height (k1) 1.7 mm
Min./max. drill hole diameter 4.1-4.2 mm
Shear-fracture load 850 N
Tensile fracture load 1200 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Zinc plated
Standards ISO 15977
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter x length (d1 x l1) 4.0 x 12 mm
Min./max. grip range 6.5-8.5 mm
Head diameter (dk) 8.4 mm
Head height (k1) 1.7 mm
Min./max. drill hole diameter 4.1-4.2 mm
Shear-fracture load 850 N
Tensile fracture load 1200 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Zinc plated
Standards ISO 15977
RoHS-compliant Yes
Close