Close
Search

Blind rivet, round pan head

Article No. 0915594017
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(6,4-12,7)-4X17 ZEBRA
€14.16 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of PerformanceConstruction permit for Ø 4.8
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of PerformanceConstruction permit for Ø 4.8
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 17 mm
Min./max. grip range 6.4-12.7 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1200 N
Tensile fracture load 1600 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Black anodised
Surface of the mandrel Galvanised
Close