Close
Filters
Search

Blind rivet, round pan head

Article No. 0915594010
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(1,2-6,3)-4X10 ZEBRA
€10.03 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of PerformanceConstruction permit for Ø 4.8
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of PerformanceConstruction permit for Ø 4.8
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Min./max. grip range 1.2-6.3 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1200 N
Tensile fracture load 1600 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Black anodised
Surface of the mandrel Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Min./max. grip range 1.2-6.3 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1200 N
Tensile fracture load 1600 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Black anodised
Surface of the mandrel Galvanised
Close