Rivets
>
Blind rivets
>
Blind rivet, round pan head
>
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Material of the sleeve
Aluminium (2)
Material of the mandrel
Steel (2)
Tensile fracture load
1600 N (2)
Surface of the sleeve
Black anodised (2)
Min__max_ grip range
1.2-6.3 mm (1)
6.4-12.7 mm (1)
Surface of the mandrel
Galvanised (2)
Shear_fracture load
1200 N (2)
Packaging Unit
1 (2)
1000 (1)
250 (1)
500 (1)
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
Vehicle dry sandpaper disc Arizona® Perfect
Premium wide vision goggles
Star handle with moulded screw, steel galvanised
Clamping pin/clamping sleeve - slotted, heavyweight design
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain
Connection adapter For Max hammer drill bits and core drill bits with a minimum diameter of 32 mm
Popular tags
construction
offer
set
triple
vacuum
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl
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
0915594010
Blind rivet, round pan head
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(1,2-6,3)-4X10 ZEBRA
€10.03 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915594017
Blind rivet, round pan head
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(6,4-12,7)-4X17 ZEBRA
€14.16 inc. VAT