Close
Filters
Search

Blind rivet with soft claws and round pan head

Article No. 0937004821
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(8-15)-4,8X21
€18.88 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 21 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Min./max. grip range 8.0-16.0 mm
Drill hole diameter 5 mm
Shear-fracture load 1800 N
Tensile fracture load 2000 N
Nominal diameter x length (Ø d x l) 4.8 x 21 mm
Head type Truss head
Product weight (per item) 3.549 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 21 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Min./max. grip range 8.0-16.0 mm
Drill hole diameter 5 mm
Shear-fracture load 1800 N
Tensile fracture load 2000 N
Nominal diameter x length (Ø d x l) 4.8 x 21 mm
Head type Truss head
Product weight (per item) 3.549 g
Close