Rivets
>
Blind rivets
>
Soft claw blind rivet
>
Soft claw blind rivet aluminium/steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Truss head (5)
Material of the sleeve
Aluminium (5)
Drill hole diameter
5 mm (4)
4.2 mm (1)
Material of the mandrel
Steel (5)
Tensile fracture load
2000 N (4)
1400 N (1)
Nominal diameter x length _Ø d x l_
4 x 12 mm (1)
4.8 x 12 mm (1)
4.8 x 16 mm (1)
4.8 x 21 mm (1)
4.8 x 25 mm (1)
Surface of the sleeve
Plain (5)
Min__max_ grip range
16.0-19.0 mm (1)
2.0-7.0 mm (1)
4.0-8.0 mm (1)
6.0-11.0 mm (1)
8.0-16.0 mm (1)
Surface of the mandrel
Galvanised (5)
Product weight _per item_
1.806 g (1)
2.779 g (1)
3.151 g (1)
3.549 g (1)
4 g (1)
Shear_fracture load
1800 N (4)
1200 N (1)
Packaging Unit
1 (5)
500 (4)
1000 (1)
250 (1)
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
Assembly glove Tiger Flex Hi-Lite
SAFETY BOOTS S3 FIRENZE
WORKING GLOVES
Popular tags
construction
offer
set
triple
vacuum
Soft claw blind rivet aluminium/steel galvanised
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
0937004816
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(6-10)-4,8X16
€15.34 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937004821
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(8-15)-4,8X21
€18.88 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093700412
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(4-6,5)-4X12
€6.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937004812
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(2-6)-4,8X12
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937004825
Blind rivet with soft claws and round pan head
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(16-19)-4,8X25
€21.24 inc. VAT