Close
Filters
Search

Blind rivet with soft claws and round pan head

Article No. 093700412
Soft claw blind rivet aluminium/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(4-6,5)-4X12
€6.96 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 12 mm
Head diameter (dk) 8 mm
Head height (k1) 1 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Min./max. grip range 4.0-8.0 mm
Drill hole diameter 4.2 mm
Shear-fracture load 1200 N
Tensile fracture load 1400 N
Nominal diameter x length (Ø d x l) 4 x 12 mm
Head type Truss head
Product weight (per item) 1.806 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 12 mm
Head diameter (dk) 8 mm
Head height (k1) 1 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Min./max. grip range 4.0-8.0 mm
Drill hole diameter 4.2 mm
Shear-fracture load 1200 N
Tensile fracture load 1400 N
Nominal diameter x length (Ø d x l) 4 x 12 mm
Head type Truss head
Product weight (per item) 1.806 g
Close