Close
Filters
Search

Blow-out gun

Article No. 071492113
Blow-out gun BLWOUTGUN-PN
€17.88 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With standard short nozzle
  • Material: Cast aluminium
  • Brass coupling connector with 1/4" connection
With standard short nozzle
  • Material: Cast aluminium
  • Brass coupling connector with 1/4" connection
Products specifications
Design 0° straight
Pipe length 33 mm
Air consumption 330 l/min
Nozzle hole diameter 1.5 mm
Max. working pressure 10 bar
Material Aluminium diecasting

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Design 0° straight
Pipe length 33 mm
Air consumption 330 l/min
Nozzle hole diameter 1.5 mm
Max. working pressure 10 bar
Material Aluminium diecasting
Close