Close
Filters
Search

Brake pipe extension, type OAA

Article No. 0889523
Brake line extension, type OAA BRKPIPEXT-SINGLEFLANGING-WS14-M10X1
€2.34 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Pitch 1 mm
Internal diameter (D2) 3.50 mm
Width across flats (s) 14 mm
Nominal diameter (d1) 10 mm
Length (l) 24 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Pitch 1 mm
Internal diameter (D2) 3.50 mm
Width across flats (s) 14 mm
Nominal diameter (d1) 10 mm
Length (l) 24 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Close