Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line extension, car
Brake line extension, car
Brake line extension, type ODD
Brake line extension, type OAA
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
DIN flange
E (1)
F (1)
Thread type
Metric thread (2)
Material designation
9 SMnPb 28 K (2)
Nominal diameter _d1_
10 mm (2)
Width across flats _s_
14 mm (2)
Length _l_
24 mm (2)
Surface
Galvanised (2)
DIN
1651 (2)
Thread type x nominal diameter x pitch
M10 x 1 (2)
Internal diameter _D2_
3.50 mm (2)
Pitch
1 mm (2)
Material
Steel (2)
Availability
Exclude Out of Stock
Packaging Unit
10 (2)
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
Crimp cable lug, push connector
Belt for strap wrench
Washer and lock washer assortment
Clamping grip pliers, C type, parallel
Pump spray bottle, alkaline-resistant
Nail anchor W-ND, flat head
Popular tags
construction
offer
set
triple
vacuum
Brake line extension, car
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
0889522
Brake pipe extension, type ODD
Brake line extension, type ODD BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1
€2.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0889523
Brake pipe extension, type OAA
Brake line extension, type OAA BRKPIPEXT-SINGLEFLANGING-WS14-M10X1
€2.34 inc. VAT