Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line extension, car
>
Brake line extension, type OAA
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
DIN flange
F (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
14 mm (1)
Length _l_
24 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Internal diameter _D2_
3.50 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (1)
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
Crimp cable lug, ring connector
Hammer-resistant lightweight core bit
Hexagon tapping screw, shape C
Woodruff key
Safety glasses CEPHEUS®
Blade receptacle
Popular tags
construction
offer
set
triple
vacuum
Brake line extension, type OAA
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
0889523
Brake pipe extension, type OAA
Brake line extension, type OAA BRKPIPEXT-SINGLEFLANGING-WS14-M10X1
€2.34 inc. VAT