Close
Filters
Search

Brake pipe extension, type ODD

Article No. 0889522
Brake line extension, type ODD BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1
€2.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Pitch 1 mm
Internal diameter (D2) 3.50 mm
Width across flats (s) 14 mm
Nominal diameter (d1) 10 mm
Length (l) 24 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Pitch 1 mm
Internal diameter (D2) 3.50 mm
Width across flats (s) 14 mm
Nominal diameter (d1) 10 mm
Length (l) 24 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Close