Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line extension, car
>
Brake line extension, type ODD
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
DIN flange
E (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
14 mm (1)
Length _l_
24 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Internal diameter _D2_
3.50 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
10 (1)
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
Countersunk head screw with hexagon socket
Hexagon Socket Head Cap Screw
BLACK-NYLON-RIVET
Washer for bolts
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Brake line extension, type ODD
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
0889522
Brake pipe extension, type ODD
Brake line extension, type ODD BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1
€2.33 inc. VAT