Close
Filters
Search

Brake ring

Article No. 04641418
Brake ring BRKRG-BRS-14X18-W.RUBBER-12X16
€0.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Brass with rubber insert
Brass with rubber insert
Application area

Truck pneumatic brake/brake screws

Products specifications
Internal diameter (d1) 12 mm
Outer diameter (d2) 18 mm
Material Brass
Version Rubber ring
Nominal size of brake ring 14 x 18 mm / 12 x 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (d1) 12 mm
Outer diameter (d2) 18 mm
Material Brass
Version Rubber ring
Nominal size of brake ring 14 x 18 mm / 12 x 16 mm
Close