Close
Filters
Search

Brake ring

Article No. 04642227
Brake ring BRKRG-BRS-22X27-RUBBER-20X25,24
€0.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Brass with rubber insert
Brass with rubber insert
Application area

Truck pneumatic brake/brake screws

Products specifications
Internal diameter (d1) 22 mm
Outer diameter (d2) 27 mm
DIN Similar to 7603
Material Brass
Version Rubber ring
Nominal size of brake ring 22 x 27 mm / 20 x 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Internal diameter (d1) 22 mm
Outer diameter (d2) 27 mm
DIN Similar to 7603
Material Brass
Version Rubber ring
Nominal size of brake ring 22 x 27 mm / 20 x 25 mm
Close