Vehicle parts
>
Brake parts, pneumatic, trucks
>
Brake ring, truck
Brake ring, truck
Brake ring
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN
Similar to 7603 (1)
Version
Rubber ring (3)
Internal diameter _d1_
10 mm (1)
12 mm (1)
22 mm (1)
Nominal size of brake ring
12 x 16 mm / 10 x 14 mm (1)
14 x 18 mm / 12 x 16 mm (1)
22 x 27 mm / 20 x 25 mm (1)
Material
Brass (3)
Outer diameter _d2_
16 mm (1)
18 mm (1)
27 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (3)
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
Two-ply lifting strap
Spring lock washer Form A
Hexagon Socket Head Cap Screw
C-MOUNTING RAILS 41X41X1.8MM - 3MTRS
1/2 inch spiral socket
Rubber/metal buffer Type B - C2C
Popular tags
construction
offer
set
triple
vacuum
Brake ring, truck
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
04641216
Brake ring
Brake ring BRKRG-BRS-12X16-W.RUBBER-10X14
€0.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04641418
Brake ring
Brake ring BRKRG-BRS-14X18-W.RUBBER-12X16
€0.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04642227
Brake ring
Brake ring BRKRG-BRS-22X27-RUBBER-20X25,24
€0.32 inc. VAT