Close
Filters
Search

Branch connector detachable

Article No. 0555953
Branch connector, detachable JUNCCON-REMOVEABLE-YELLOW-4,0SMM
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Easy to use

Combination pliers are all that are needed

For branch connections in any position

Easy to use

Combination pliers are all that are needed

For branch connections in any position

Application area

Vehicle electrics

Products specifications
Wire cross section 4 mm²
Colour Yellow
Max. nominal voltage 300 V/DC
Max. temperature conditions 105 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 4 mm²
Colour Yellow
Max. nominal voltage 300 V/DC
Max. temperature conditions 105 °C
Close