Close
Filters
Search

DISPOSABLE BREATHING MASK FFP2 CM 2000 WITH VALVE

Article No. 899110303
BREAMASK-VLVE-CM2000-EN149-(FFP2-NR-D)
€3.09 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Effective and comfortable protection against dust and solid and liquid particles

Flexible nose clip

•     Excellent fit on the face

•     Secure seal in the nose 

Soft inner fleece

•     Comfortable to wear

•     Hydrophobic material keeps out moisture

Multi-layer filter medium

•     Outstanding filter performance

•     Extremely low breathing resistance

Comfortable exhalation valve

•     Reduces exhalation resistance

•     Makes it easier for moisture and heat to escape

Elasticated textile straps with EasyStop

Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair

Preformed mask body

Ergonomic shape, large internal volume

•    Filter class: FFP2 NR D

•    Design: With valve

•    EN standard: 149:2001 + A1:2009

Effective and comfortable protection against dust and solid and liquid particles

Flexible nose clip

•     Excellent fit on the face

•     Secure seal in the nose 

Soft inner fleece

•     Comfortable to wear

•     Hydrophobic material keeps out moisture

Multi-layer filter medium

•     Outstanding filter performance

•     Extremely low breathing resistance

Comfortable exhalation valve

•     Reduces exhalation resistance

•     Makes it easier for moisture and heat to escape

Elasticated textile straps with EasyStop

Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair

Preformed mask body

Ergonomic shape, large internal volume

•    Filter class: FFP2 NR D

•    Design: With valve

•    EN standard: 149:2001 + A1:2009

Close