Close
Filters
Search

DISPOSABLE BREATHING MASK FFP1 CM 2000 WITH VALVE

Article No. 899110301
BREAMASK-VLVE-CM2000-(FFP1-NR-D)
€2.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Effective and comfortable protection against dust and solid and liquid particles

Flexible nose clip

•     Excellent fit on the face
•     Secure seal in the nose area

Soft inner fleece

•     Comfortable to wear
•     Hydrophobic material keeps out moisture

Multi-layer filter medium

•     Outstanding filter performance
•     Extremely low breathing resistance

Comfortable exhalation valve

•     Reduces exhalation resistance
•     Makes it easier for moisture and heat to escape

Elasticated textile straps with EasyStop

Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair

Preformed mask body

Ergonomic shape, large internal volume

•    Filter class: FFP1 NR D
•    Design: With valve
•    EN standard: 149:2001 + A1:2009

Effective and comfortable protection against dust and solid and liquid particles

Flexible nose clip

•     Excellent fit on the face
•     Secure seal in the nose area

Soft inner fleece

•     Comfortable to wear
•     Hydrophobic material keeps out moisture

Multi-layer filter medium

•     Outstanding filter performance
•     Extremely low breathing resistance

Comfortable exhalation valve

•     Reduces exhalation resistance
•     Makes it easier for moisture and heat to escape

Elasticated textile straps with EasyStop

Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair

Preformed mask body

Ergonomic shape, large internal volume

•    Filter class: FFP1 NR D
•    Design: With valve
•    EN standard: 149:2001 + A1:2009

Products specifications
Filter class FFP1 NR D
Design With valve
EN standard 149:2001 + A1:2009
Products specifications
Filter class FFP1 NR D
Design With valve
EN standard 149:2001 + A1:2009
Close