Close
Filters
Search

Comfort mask CM 3000 Pro V FFP3 NR D

Article No. 0899110511
Disposable breathing mask FFP3 CM 3000, PRO valve BREAMASK-CM3000-PRO-VLVE-(FFP3-NR-D)
€13.02 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Optimum protection with maximum comfort
  • Two extra filters ensure a longer service life and minimal breathing resistance
  • Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)
  • 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision
  • Head strap length can be adjusted in a flexible manner
  • Sealing lip all round for optimum seal
Optimum protection with maximum comfort
  • Two extra filters ensure a longer service life and minimal breathing resistance
  • Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)
  • 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision
  • Head strap length can be adjusted in a flexible manner
  • Sealing lip all round for optimum seal
Application area

Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic and radioactive substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, spores and radioactive particles.

Products specifications
Filter class FFP3 NR D
Design With valve
EN standard 149:2001 + A1:2009
Products specifications
Filter class FFP3 NR D
Design With valve
EN standard 149:2001 + A1:2009
Close