Close
Filters
Search

Cable gland, brass

Article No. 096776020
Cable gland, metric, brass CBLGLND-BRS-(E2J)-WS22-M20X1,5
€2.68 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric in line with EN 60423/EN 62444
Metric in line with EN 60423/EN 62444
Products specifications
Connection thread M20 x 1.5
Min./max. cable diameter 9-13 mm
Thread length (metric thread) 6 mm
Width across flats (SW) 22 mm
Min./max. temperature conditions -20 to 100 °C
IP protection class IP 68
Max. pressure 5 bar
Material Brass
Surface Nickel-plated
Material of the sealing ring Polychloroprene nitrile rubber CR/NBR, halogenic
Material of the sealing ring for the connection thread Nitrile rubber NBR

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Connection thread M20 x 1.5
Min./max. cable diameter 9-13 mm
Thread length (metric thread) 6 mm
Width across flats (SW) 22 mm
Min./max. temperature conditions -20 to 100 °C
IP protection class IP 68
Max. pressure 5 bar
Material Brass
Surface Nickel-plated
Material of the sealing ring Polychloroprene nitrile rubber CR/NBR, halogenic
Material of the sealing ring for the connection thread Nitrile rubber NBR
Close