Cable-laying systems, electric
>
Cable glands, metric thread
>
Cable gland, metric
>
Cable gland, metric, brass
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
IP protection class
IP 68 (1)
Thread length _metric thread_
6 mm (1)
Material of the sealing ring
Polychloroprene nitrile rubber CR/NBR, halogenic (1)
Material of the sealing ring for the connection thread
Nitrile rubber NBR (1)
Connection thread
M20 x 1.5 (1)
Surface
Nickel-plated (1)
Min__max_ temperature conditions
-20 to 100 °C (1)
Min__max_ cable diameter
9-13 mm (1)
Max_ pressure
5 bar (1)
Width across flats _SW_
22 mm (1)
Material
Brass (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
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
Cleaning cloth Clay series
Body Sealing Plugs
Cemented carbide hole saw
Metal socket bulb HD Longlife
Quick-action coupling with hose connection Series 2000
Wago screwless connection terminal
Popular tags
construction
offer
set
triple
vacuum
Cable gland, metric, brass
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
096776020
Cable gland, brass
Cable gland, metric, brass CBLGLND-BRS-(E2J)-WS22-M20X1,5
€2.68 inc. VAT