Cable-laying systems, electric
>
Cable glands, metric thread
Cable glands, metric thread
Cable gland, metric
Counter nut, metric
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Min_ temperature conditions
-20 °C (1)
IP protection class
IP 68 (1)
Thread length _metric thread_
16 mm (1)
6 mm (1)
Material of the sealing ring
Polychloroprene nitrile rubber CR/NBR, halogenic (1)
Silicone_free
Yes (1)
Material of the sealing ring for the connection thread
Nitrile rubber NBR (1)
Connection thread
M20 x 1.5 (2)
Surface
Nickel-plated (1)
Colour
Light grey RAL 7035 (1)
Min__max_ temperature conditions
-20 to 100 °C (2)
Halogen_free
Yes (1)
Width across flats
27 mm (1)
Min__max_ cable diameter
9-13 mm (1)
Max_ temperature conditions
1100 °C (1)
Max_ pressure
5 bar (1)
Width across flats _SW_
22 mm (1)
Material
Brass (1)
PA 6 GF30 - Polyamide (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
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
O-ring, imperial
1/2 inch socket wrench insert
O-ring, metric
Pocket slide calliper
Vacuum lifter
Half-round file
Popular tags
construction
offer
set
triple
vacuum
Cable glands, metric thread
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
096771020
Counter nut, polyamide
Counter nut, metric for cable gland NUT-HEX-POLYAMIDE-WS27-M20X1,5
€16.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096776020
Cable gland, brass
Cable gland, metric, brass CBLGLND-BRS-(E2J)-WS22-M20X1,5
€2.68 inc. VAT