Close
Filters
Search

Cage nut

Article No. 03816
W-0381 steel galvanised NUT-CAGE-WO.LOK-(A2K)-M6
€0.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
WN 0381, steel, galvanised, blue passivated (A2K), without safeguard
  • Used as internal connectors for sheet metal structures.
  • Efficient installation by simply pressing in.
  • Self-adhesive due to spring-steel nut holder.
  • Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder.
  • Can also be used in difficult installation conditions or tight spaces.
  • Can be reused
WN 0381, steel, galvanised, blue passivated (A2K), without safeguard
  • Used as internal connectors for sheet metal structures.
  • Efficient installation by simply pressing in.
  • Self-adhesive due to spring-steel nut holder.
  • Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder.
  • Can also be used in difficult installation conditions or tight spaces.
  • Can be reused
Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M6
Max. width (b1) 13.5 mm
Max. length (a1) 14.2 mm
Height (h1) 8.5 mm
Min./max. material thickness 0.7-1.6 mm
Punched-hole width x punched-hole length (n) 9.5 x 9.5 mm
Dimensions of square cage nut (L x B x H) 11 x 11 x 4.5 mm
Min./max. length (a) 13.6-14.2 mm
Min./max. internal length (b) 7.7-8.4 mm
Nominal diameter 6 mm
Max. material thickness 1.6 mm
Min. length 13.6 mm
Max. internal length 8.4 mm
Min. internal length 7.7 mm
Internal width (f) 9.3 mm
Punched-hole length 9.5 mm
Version Without assurance
Min. width 13 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M6
Max. width (b1) 13.5 mm
Max. length (a1) 14.2 mm
Height (h1) 8.5 mm
Min./max. material thickness 0.7-1.6 mm
Punched-hole width x punched-hole length (n) 9.5 x 9.5 mm
Dimensions of square cage nut (L x B x H) 11 x 11 x 4.5 mm
Min./max. length (a) 13.6-14.2 mm
Min./max. internal length (b) 7.7-8.4 mm
Nominal diameter 6 mm
Max. material thickness 1.6 mm
Min. length 13.6 mm
Max. internal length 8.4 mm
Min. internal length 7.7 mm
Internal width (f) 9.3 mm
Punched-hole length 9.5 mm
Version Without assurance
Min. width 13 mm
Close