Nuts
>
Cage nuts
Cage nuts
Cage nut
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Dimensions of square cage nut _L x B x H_
11 x 11 x 4.5 mm (2)
14 x 14 x 5.5 mm (1)
Punched_hole length
9.5 mm (2)
12.5 mm (1)
Min__max_ length _a_
13.6-14.2 mm (2)
17.5-18.4 mm (1)
Min__max_ internal length _b_
7.7-8.4 mm (2)
9.9-10.7 mm (1)
Thread type x nominal diameter _D_
M5 (1)
M6 (1)
M8 (1)
Surface
Galvanised (3)
Max_ internal length
8.4 mm (2)
10.7 mm (1)
Min_ length
13.6 mm (2)
17.5 mm (1)
Max_ material thickness
1.6 mm (2)
1.7 mm (1)
Nominal diameter
5 mm (1)
6 mm (1)
8 mm (1)
Punched_hole width x punched_hole length _n_
9.5 x 9.5 mm (2)
12.5 x 12.5 mm (1)
Min_ internal length
7.7 mm (2)
9.9 mm (1)
Min_ width
13 mm (2)
16.4 mm (1)
Version
Without assurance (3)
Internal width _f_
9.3 mm (2)
11.5 mm (1)
Min__max_ material thickness
0.7-1.6 mm (2)
1.0-1.7 mm (1)
Material
Steel (3)
Packaging Unit
1 (3)
100 (3)
1000 (2)
200 (1)
25 (1)
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
TX bit
Compression spring
Hexagonal bolt
Thread lock MEGA
Hexagon socket bit
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Cage nuts
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
03815
Cage nut
W-0381 steel galvanised NUT-CAGE-WO.LOK-(A2K)-M5
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03816
Cage nut
W-0381 steel galvanised NUT-CAGE-WO.LOK-(A2K)-M6
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03818
Cage nut
W-0381 steel galvanised NUT-CAGE-WO.LOK-(A2K)-M8
€0.30 inc. VAT